Skip Content
CAPSCREW D933 8.8 ZP M14-2X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M14-2X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.140.0035
  • Mfr. Model # M01210.140.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 0.11 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M14-2 x 35, thread type metric, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Full Thread
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Height 8.8mm
  • Head Width 21 mm
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Dia./Thread Size M14-2.00
  • Fastener Finish Zinc Plated
  • Fastener Length 35mm
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 35mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list