Discontinued with Replacement
CAPSCREW D933 8.8 ZP M12-1.75X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 8.8 ZP M12-1.75X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.120.0070
  • Mfr. Model # M01210.120.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 0.151 lbs
Suggested Replacement Product
CAPSCREW D933 8.8 ZP M12-1.75X70,25/PK

Web Price : $15.52 / PACKAGE

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M12-1.75 x 70, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Head Height 7.5mm
  • Proof Load 84,122 PSI
  • Head Width 19mm
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Fastener Finish Zinc Plated
  • Fastener Length 70mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 70mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list