Skip Content
CAPSCREW D933 8.8 ZP M12-1.75X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M12-1.75X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.120.0040
  • Mfr. Model # M01210.120.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 0.1 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M12-1.75 x 40, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Style Full Thread
  • Proof Load 84,122 PSI
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • Head Height 7.5mm
  • Head Width 19mm
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 40mm
  • Basic Material Steel
  • Min. Thread Length 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list