Skip Content
CAPSCREW D933 8.8 ZP M12-1.75X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M12-1.75X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.120.0035
  • Mfr. Model # M01210.120.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 1.0 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M12-1.75 x 35, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Full Thread
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Height 7.5mm
  • Proof Load 84,122 PSI
  • Head Width 19mm
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Fastener Length 35mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Basic Material Steel
  • Min. Thread Length 35mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list