Skip Content
CAPSCREW D933 8.8 ZP M10-1.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M10-1.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.100.0040
  • Mfr. Model # M01210.100.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 0.07 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M10-1.5 x 40, thread type metric, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Full Thread
  • Thread Type Metric
  • Head Width 17mm
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • Head Height 6.4mm
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M10-1.5
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Fastener Finish Zinc Plated
  • Fastener Length 40mm
  • Basic Material Steel
  • Min. Thread Length 40mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List