Skip Content
CAPSCREW D933 8.8 ZP M10-1.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M10-1.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.100.0016
  • Mfr. Model # M01210.100.0016
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 4.41 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M10-1.5 x 16, thread type metric, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Full Thread
  • Thread Type Metric
  • Head Width 17mm
  • Rockwell Hardness 22 - 34
  • Head Height 6.4mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M10-1.5
  • Fastener Length 16mm
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Basic Material Steel
  • Min. Thread Length 16mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list