Skip Content
CAPSCREW D933 8.8 ZP M10-1.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M10-1.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.100.0012
  • Mfr. Model # M01210.100.0012
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 0.04 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M10-1.5 x 12, thread type metric, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Thread Style Full Thread
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • Thread Type Metric
  • Head Height 6.4mm
  • Proof Load 84,122 PSI
  • Head Width 17mm
  • Dia./Thread Size M10-1.5
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Fastener Length 12mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 12mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list