Skip Content
CAPSCREW D933 8.8 YP M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 YP M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01230.060.0035
  • Mfr. Model # M01230.060.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Head Height 4mm
  • Head Width 10mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M6-1
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ISO 4017
  • Screw Grade/Class Class 8.8
  • Fastener Length 35mm
  • Min. Thread Length 35mm
  • Thread Style Fully Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list