CAPSCREW D933 8.8 YP M5-0.8X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 YP M5-0.8X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01230.050.0020
  • Mfr. Model # M01230.050.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Head Width 8mm
  • Proof Load 84,122 PSI
  • Head Height 3.5mm
  • Dia./Thread Size M5-0.8
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards ISO 4017
  • Fastener Length 20mm
  • Min. Thread Length 20mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list