Skip Content
CAPSCREW D933 8.8 YP M4-0.7X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 YP M4-0.7X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01230.040.0016
  • Mfr. Model # M01230.040.0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 7mm
  • Head Height 2.8mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M4-0.7
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ISO 4017
  • Fastener Length 16mm
  • Min. Thread Length 16mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list