Discontinued with Replacement
CAPSCREW D933 8.8 METRIC M8-1.25X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 8.8 METRIC M8-1.25X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.080.0080
  • Mfr. Model # M01010.080.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.07 lbs
Suggested Replacement Product
CAPSCW D933 8.8 METRIC M8-1.25X80,100/PK

Your Price: NA

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M8-1.25 x 80, thread type metric, head height 5.3 mm, head width 13 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Rockwell Hardness C22 - C34
  • Head Height 5.3mm
  • Head Width 13mm
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Dia./Thread Size M8-1.25
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 933
  • Fastener Length 80mm
  • Min. Thread Length 80mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list