CAPSCREW D933 8.8 METRIC M8-1.25X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M8-1.25X22

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.080.0022
  • Mfr. Model # M01010.080.0022
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.4 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M8-1.25 x 22, thread type metric, head height 5.3 mm, head width 13 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm2
  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Rockwell Hardness 22 - 34
  • Head Height 5.3 mm
  • System of Measurement Metric
  • Head Width 13 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M8-1.25
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 933
  • Fastener Length 22mm
  • Min. Thread Length 22mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list