Skip Content
CAPSCREW D933 8.8 METRIC M7-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M7-1X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.070.0045
  • Mfr. Model # M01010.070.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 3.31 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Width 11mm
  • Head Height 4.8mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M7-1.00
  • Fastener Length 45mm
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Screw Industry Standards ISO 4017
  • Min. Thread Length 45mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list