Skip Content
CAPSCREW D933 8.8 METRIC M7-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M7-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.070.0040
  • Mfr. Model # M01010.070.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 3.04 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M7-1 x 40, thread type metric, head height 4.8 mm, head width 11 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Height 4.8 mm
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • Thread Style Fully Threaded
  • Tensile Strength 800 N/mm2
  • Thread Type Metric
  • Head Width 11 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M7-1.00
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Fastener Length 40mm
  • Basic Material Steel
  • Min. Thread Length 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list