Skip Content
CAPSCREW D933 8.8 METRIC M7-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M7-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.070.0035
  • Mfr. Model # M01010.070.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 2.76 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M7-1 x 35, thread type metric, head height 4.8 mm, head width 11 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Thread Style Fully Threaded
  • Head Height 4.8 mm
  • Rockwell Hardness 22 - 34
  • Tensile Strength 800 N/mm2
  • Proof Load 580 N/mm2
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Width 11 mm
  • System of Measurement Metric
  • Dia./Thread Size M7-1.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Fastener Length 35mm
  • Basic Material Steel
  • Min. Thread Length 35mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list