Skip Content
CAPSCREW D933 8.8 METRIC M7-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M7-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.070.0020
  • Mfr. Model # M01010.070.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 1.96 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M7-1 x 20, thread type metric, head height 4.8 mm, head width 11 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Thread Style Fully Threaded
  • Temp. Range -58 Degrees - 302 Degrees F
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Width 11 mm
  • Head Height 4.8 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M7-1.00
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Fastener Length 20mm
  • Min. Thread Length 20mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List