Skip Content
CAPSCREW D933 8.8 METRIC M6-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M6-1X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.060.0045
  • Mfr. Model # M01010.060.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.34 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M6-1 x 45, thread type metric, head height 4 mm, head width 10 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Rockwell Hardness C22 - C34
  • Thread Type Metric
  • Thread Direction Right Hand
  • Thread Style Fully Threaded
  • Head Height 4mm
  • Proof Load 84,122 PSI
  • Head Width 10mm
  • Dia./Thread Size M6-1.00
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Fastener Length 45mm
  • Min. Thread Length 45mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list