Skip Content
CAPSCREW D933 8.8 METRIC M6-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M6-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.060.0040
  • Mfr. Model # M01010.060.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.02 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M6-1 x 40, thread type metric, head height 4 mm, head width 10 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Head Height 4mm
  • Head Width 10mm
  • Dia./Thread Size M6-1.00
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 8.8
  • Fastener Length 40mm
  • Min. Thread Length 40mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List