Discontinued with Replacement
CAPSCREW D933 8.8 METRIC M6-1X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 8.8 METRIC M6-1X22

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.060.0022
  • Mfr. Model # M01010.060.0022
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.015 lbs
Suggested Replacement Product
CAPSCREW D933 8.8 METRIC M6-1X22,100/PK

Your Price: NA

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M6-1 x 22, thread type metric, head height 4 mm, head width 10 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Rockwell Hardness 22 - 34
  • Head Height 4 mm
  • Head Width 10 mm
  • Dia./Thread Size M6-1.00
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Length 22mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 22mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list