Skip Content
CAPSCREW D933 8.8 METRIC M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.060.0020
  • Mfr. Model # M01010.060.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.01 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M6-1 x 20, thread type metric, head height 4 mm, head width 10 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Rockwell Hardness C22 - C34
  • Head Height 4mm
  • Thread Direction Right Hand
  • Head Width 10mm
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Dia./Thread Size M6-1.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Fastener Length 20mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 20mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list