Discontinued with Replacement
CAPSCREW D933 8.8 METRIC M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 8.8 METRIC M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.060.0016
  • Mfr. Model # M01010.060.0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.012 lbs
Suggested Replacement Product
CAPSCREW D933 8.8 METRIC M6-1X16,100/PK

Your Price : NA PACKAGE

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M6-1 x 16, thread type metric, head height 4 mm, head width 10 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Rockwell Hardness C22 - C34
  • Head Height 4mm
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Head Width 10mm
  • Dia./Thread Size M6-1.00
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 933
  • Fastener Length 16mm
  • Min. Thread Length 16mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list