Skip Content
CAPSCREW D933 8.8 METRIC M5-0.8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M5-0.8X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.050.0008
  • Mfr. Model # M01010.050.0008
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.005 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M5-0.8 x 8, thread type metric, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Rockwell Hardness 22 - 34
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 3.5 mm
  • Head Width 8 mm
  • Tensile Strength 800 N/mm2
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Fastener Finish Blank Steel
  • Fastener Length 8mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Min. Thread Length 8mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List