Skip Content
CAPSCREW D933 8.8 METRIC M5-0.8X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M5-0.8X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.050.0040
  • Mfr. Model # M01010.050.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 1.41 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M5-0.8 x 40, thread type metric, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Fully Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Head Height 3.5mm
  • Head Width 8mm
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Dia./Thread Size M5-0.80
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Fastener Length 40mm
  • Min. Thread Length 40mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list