Skip Content
CAPSCREW D933 8.8 METRIC M5-0.8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M5-0.8X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.050.0025
  • Mfr. Model # M01010.050.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.01 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M5-0.8 x 25, thread type metric, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Style Fully Threaded
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Head Width 8mm
  • Head Height 3.5mm
  • Rockwell Hardness C22 - C34
  • Proof Load 84,122 PSI
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Fastener Finish Blank Steel
  • Fastener Length 25mm
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 25mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list