!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW D933 8.8 METRIC M5-0.8X16

CAPSCREW D933 8.8 METRIC M5-0.8X16

APPROVED VENDOR

CAPSCREW D933 8.8 METRIC M5-0.8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW D933 8.8 METRIC M5-0.8X16

CAPSCREW D933 8.8 METRIC M5-0.8X16

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM01010.050.0016
  • Mfr. Model # M01010.050.0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.008 lbs
Suggested Replacement Product
CAPSCRW D933 8.8 METRIC M5-0.8X16,100/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.78 / PACKAGE of 100

EHC: EHC :

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M5-0.8 x 16, thread type metric, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Finish BLNK (Blank Steel)
  • Thread Direction Right Hand
  • Head Width 8mm
  • Tensile Strength 116,030 PSI
  • System of Measurement Metric
  • Type Full Thread
  • Material Carbon Steel
  • Thread Size M5
  • Fastener Length 16mm
  • Head Height 3.5mm
  • Rockwell Hardness C22 - C34
  • Thread Style Fully Threaded
  • Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list