Discontinued with Replacement
CAPSCREW D933 8.8 METRIC M4-0.7X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 8.8 METRIC M4-0.7X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.040.0040
  • Mfr. Model # M01010.040.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.009 lbs
Suggested Replacement Product
CAPSCRW D933 8.8 METRIC M4-0.7X40,100/PK

Web Price : $8.83 / PACKAGE

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M4-0.7 x 40, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Head Height 2.8mm
  • Rockwell Hardness C22 - C34
  • Head Width 7mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M4-0.70
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 933
  • Fastener Length 40mm
  • Min. Thread Length 40mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list