Skip Content
CAPSCREW D933 8.8 METRIC M4-0.7X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M4-0.7X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.040.0016
  • Mfr. Model # M01010.040.0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.01 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M4-0.7 x 16, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Thread Type UNC (Coarse)
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Head Height 2.8mm
  • Proof Load 84,122 PSI
  • Head Width 7mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Fastener Length 16mm
  • Fastener Finish Blank Steel
  • Min. Thread Length 16mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list