CAPSCREW D933 8.8 METRIC M36-4X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M36-4X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.360.0080
  • Mfr. Model # M01010.360.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 10.915 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M36-4 x 80, thread type metric, head height 22.5 mm, head width 55 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 22.5 mm
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Proof Load 580 N/mm2
  • Head Width 55 mm
  • Dia./Thread Size M36-4.00
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Fastener Length 80mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 80mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list