Skip Content
CAPSCREW D933 8.8 METRIC M36-4X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M36-4X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.360.0060
  • Mfr. Model # M01010.360.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 9.49 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M36-4 x 60, thread type metric, head height 22.5 mm, head width 55 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 22.5 mm
  • Head Width 55 mm
  • Dia./Thread Size M36-4.00
  • System of Measurement Metric
  • Proof Load 580 N/mm2
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 8.8
  • Fastener Length 60mm
  • Min. Thread Length 60mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list