CAPSCREW D933 8.8 METRIC M36-4X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M36-4X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.360.0050
  • Mfr. Model # M01010.360.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 8.78 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Head Width 55mm
  • Proof Load 84,122 PSI
  • Head Height 22.5mm
  • Dia./Thread Size M36-4.00
  • Fastener Finish Plain
  • Fastener Length 50mm
  • Fastener Industry Standards ISO 4017
  • Min. Thread Length 50mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list