Discontinued with Replacement
CAPSCREW D933 8.8 METRIC M36-4X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 8.8 METRIC M36-4X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.360.0160
  • Mfr. Model # M01010.360.0160
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 3.404 lbs
Suggested Replacement Product
CAPSCREW D933 8.8 METRIC M36-4X160,5/PK

Your Price: NA

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M36-4 x 160, thread type metric, head height 22.5 mm, head width 55 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 - 34
  • Head Height 22.5 mm
  • Head Width 55 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M36-4.00
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 933
  • Fastener Length 160mm
  • Min. Thread Length 160mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list