Skip Content
CAPSCREW D933 8.8 METRIC M30-3.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M30-3.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.300.0060
  • Mfr. Model # M01010.300.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 1.2 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M30-3.5 x 60, thread type metric, head height 18.7 mm, head width 46 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • Head Width 46 mm
  • Head Height 18.7 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M30-3.50
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Fastener Length 60mm
  • Screw Industry Standards DIN 933
  • Basic Material Steel
  • Min. Thread Length 60mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list