Skip Content
CAPSCREW D933 8.8 METRIC M30-3.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M30-3.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.300.0050
  • Mfr. Model # M01010.300.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 5.435 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M30-3.5 x 50, thread type metric, head height 18.7 mm, head width 46 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Tensile Strength 800 N/mm²
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Height 18.7 mm
  • Head Width 46 mm
  • System of Measurement Metric
  • Dia./Thread Size M30-3.50
  • Proof Load 580 N/mm2
  • Screw Industry Standards DIN 933
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Fastener Length 50mm
  • Min. Thread Length 50mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List