Skip Content
CAPSCREW D933 8.8 METRIC M27-3X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M27-3X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.270.0080
  • Mfr. Model # M01010.270.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 5.525 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M27-3 x 80, thread type metric, head height 17 mm, head width 41 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Head Height 17 mm
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • Head Width 41 mm
  • Dia./Thread Size M27-3.00
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Length 80mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Min. Thread Length 80mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list