Skip Content
CAPSCREW D933 8.8 METRIC M27-3X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M27-3X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.270.0060
  • Mfr. Model # M01010.270.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 4.585 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M27-3 x 60, thread type metric, head height 17 mm, head width 41 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Width 41 mm
  • System of Measurement Metric
  • Proof Load 580 N/mm2
  • Head Height 17 mm
  • Dia./Thread Size M27-3.00
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Fastener Length 60mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 60mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list