Skip Content
CAPSCREW D933 8.8 METRIC M27-3X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M27-3X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.270.0100
  • Mfr. Model # M01010.270.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 6.27 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M27-3 x 100, thread type metric, head height 17 mm, head width 41 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm²
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Height 17 mm
  • Head Width 41 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M27-3.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Fastener Length 100mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 100mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list