CAPSCREW D933 8.8 METRIC M24X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M24X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.240.0200
  • Mfr. Model # M01010.240.0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 7.96 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Height 15mm
  • Head Width 36mm
  • Dia./Thread Size M24-3.00
  • Proof Load 84,122 PSI
  • Fastener Industry Standards ISO 4017
  • Fastener Finish Plain
  • Fastener Length 200mm
  • Min. Thread Length 200mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list