!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW D933 8.8 METRIC M24-3X90

CAPSCREW D933 8.8 METRIC M24-3X90

APPROVED VENDOR

CAPSCREW D933 8.8 METRIC M24-3X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW D933 8.8 METRIC M24-3X90

CAPSCREW D933 8.8 METRIC M24-3X90

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM01010.240.0090
  • Mfr. Model # M01010.240.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.869 lbs
Suggested Replacement Product
CAPSCREW D933 8.8 METRIC M24-3X90,5/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.01 / PACKAGE of 5

EHC: EHC :

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 90, thread type metric, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Finish BLNK (Blank Steel)
  • Thread Direction Right Hand
  • Head Width 36 mm
  • Tensile Strength 800 N/mm²
  • System of Measurement Metric
  • Type Full Thread
  • Material Carbon Steel
  • Thread Size M24
  • Fastener Length 90mm
  • Head Height 15 mm
  • Rockwell Hardness 22 - 34
  • Thread Style Fully Threaded
  • Thread Type Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list