CAPSCREW D933 8.8 METRIC M24-3X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M24-3X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.240.0080
  • Mfr. Model # M01010.240.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 0.8 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 80, thread type metric, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 - 34
  • Head Width 36 mm
  • Head Height 15 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Fastener Industry Standards DIN 933
  • Fastener Finish Blank Steel
  • Fastener Length 80mm
  • Min. Thread Length 80mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list