Discontinued with Replacement
CAPSCREW D933 8.8 METRIC M24-3X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 8.8 METRIC M24-3X65

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.240.0065
  • Mfr. Model # M01010.240.0065
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 0.705 lbs
Suggested Replacement Product
CAPSCREW D933 8.8 METRIC M24-3X65,10/PK

Your Price: NA

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 65, thread type metric, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Tensile Strength 800 N/mm²
  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Head Height 15 mm
  • Head Width 36 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M24-3.00
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 933
  • Fastener Length 65mm
  • Min. Thread Length 65mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list