CAPSCREW D933 8.8 METRIC M24-3X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).

CAPSCREW D933 8.8 METRIC M24-3X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.240.0050
  • Mfr. Model # M01010.240.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 0.59 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 50, thread type metric, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Rockwell Hardness C22 - C34
  • Head Height 15mm
  • Head Width 36mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M24-3.00
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 933
  • Fastener Length 50mm
  • Min. Thread Length 50mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list