CAPSCREW D933 8.8 METRIC M24-3X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M24-3X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.240.0150
  • Mfr. Model # M01010.240.0150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 6.48 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Head Height 15mm
  • Head Width 36mm
  • Dia./Thread Size M24-3.00
  • Proof Load 84,122 PSI
  • Fastener Finish Plain
  • Fastener Length 150mm
  • Fastener Industry Standards ISO 4017
  • Min. Thread Length 150mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list