Skip Content
CAPSCREW D933 8.8 METRIC M24-3X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M24-3X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.240.0130
  • Mfr. Model # M01010.240.0130
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 5.66 lbs

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Height 15mm
  • Head Width 36mm
  • Dia./Thread Size M24-3.00
  • Proof Load 84,122 PSI
  • Thread Style Fully Threaded
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4017
  • Fastener Length 130mm
  • Fastener Finish Plain
  • Min. Thread Length 130mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list