Skip Content
CAPSCREW D933 8.8 METRIC M24-3X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M24-3X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.240.0110
  • Mfr. Model # M01010.240.0110
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 5.07 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 15mm
  • Head Width 36mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M24-3.00
  • Thread Style Fully Threaded
  • Fastener Finish Plain
  • Screw Industry Standards ISO 4017
  • Screw Grade/Class Class 8.8
  • Fastener Length 110mm
  • Min. Thread Length 110mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List