Skip Content
CAPSCREW D933 8.8 METRIC M20-2.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M20-2.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.200.0090
  • Mfr. Model # M01010.200.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 5.69 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 90, thread type metric, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Thread Type Metric
  • Tensile Strength 800 N/mm2
  • Thread Style Fully Threaded
  • Head Width 30 mm
  • Rockwell Hardness 22 - 34
  • Head Height 12.5 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Fastener Length 90mm
  • Basic Material Steel
  • Min. Thread Length 90mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List