CAPSCREW D933 8.8 METRIC M20-2.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M20-2.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.200.0060
  • Mfr. Model # M01010.200.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.43 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 60, thread type metric, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Rockwell Hardness C22 - C34
  • Head Height 12.5mm
  • Proof Load 84,122 PSI
  • Head Width 30mm
  • System of Measurement Metric
  • Dia./Thread Size M20-2.5
  • Fastener Finish Blank Steel
  • Fastener Length 60mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 60mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list