Skip Content
CAPSCREW D933 8.8 METRIC M20-2.5X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M20-2.5X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.200.0055
  • Mfr. Model # M01010.200.0055
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.8 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 55, thread type metric, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Head Width 30mm
  • Proof Load 84,122 PSI
  • Head Height 12.5mm
  • System of Measurement Metric
  • Dia./Thread Size M20-2.5
  • Screw Industry Standards DIN 933
  • Fastener Length 55mm
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Min. Thread Length 55mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List