Skip Content
CAPSCREW D933 8.8 METRIC M20-2.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M20-2.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.200.0030
  • Mfr. Model # M01010.200.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 3.04 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 30, thread type metric, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm²
  • Thread Style Fully Threaded
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Head Height 12.5 mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 30 mm
  • System of Measurement Metric
  • Proof Load 580 N/mm2
  • Dia./Thread Size M20-2.50
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Fastener Length 30mm
  • Min. Thread Length 30mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list