CAPSCREW D933 8.8 METRIC M18-2.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M18-2.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.180.0070
  • Mfr. Model # M01010.180.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 3.81 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M18-2.5 x 70, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm²
  • Head Height 11.5 mm
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Head Width 27 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M18-2.50
  • Fastener Length 70mm
  • Fastener Industry Standards DIN 933
  • Fastener Finish Blank Steel
  • Min. Thread Length 70mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list