Skip Content
CAPSCREW D933 8.8 METRIC M18-2.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M18-2.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.180.0050
  • Mfr. Model # M01010.180.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.89 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M18-2.5 x 50, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C22 - C34
  • Thread Type UNC (Coarse)
  • Head Height 11.5mm
  • Head Width 27mm
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Dia./Thread Size M18-2.5
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 8.8
  • Fastener Length 50mm
  • Min. Thread Length 50mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List